
Set of Two 20" White Metal Table Lamp With Gray Drum Shade
Mfr # 643199
Zoro # G422366965
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Depth
8.5 in
Application Type
Yes
Width
8.5 in
Assembly Required
No Assembly Needed
Color
White/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643199
Zoro #
G422366965
UPC #
-
Country of Origin
China
Dimensions
Depth
8.5 in
Width
8.5 in
Height
19.5 in
Details
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
White/Gray
Description
Embrace the good life with this hard working and stylish set of two 20-inch white metal table lamp with gray drum shade. The lamp is made of sturdy metal and features a white color. The gray drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.