Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two 20" Wood Brown And Black Round Nested Tables

  • Mfr # 529145

  • Zoro # G922347525


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown Black
Height
19.7 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529145
Zoro #
G922347525
UPC #
-
Country of Origin
China

Dimensions

Height
19.7 in
Width
19.7 in
Depth
19.7 in

Details

Tabletop Color
Brown Black
Item
End-Side Table
Application Type
No
Assembly Required
Full Assembly Needed

Description

Optimize your space and add some charm to your room with the set of two 20" wood brown and black round nested tables. The tops of this manufactured wood table set is black, while the base is a nice compliment in wood brown. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 19.7" H x 19.7" W x 19.7" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.