Set of Two 20" Yellow Cotton And Jute Throw Pillows with Texture, 2PK

  • Mfr # 554565

  • Zoro # G022810448


product price:  $58.99
/pk 2, $29.50/ea

Key Features

Closure Type
Zipper
Width
20 in
Length
20 in
Fill Material
Polyfill
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554565
Zoro #
G022810448
UPC #
-
Country of Origin
India

Dimensions

Width
20 in
Length
20 in
Depth
4 in
Size
20 x 20 in

Details

Closure Type
Zipper
Color
Yellow
Fill Material
Polyfill
Pattern
Solid Color
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Material
Cotton, Jute
Style
Coastal
Item
Accent Throw Pillow
Reversible
No
Assembly Required
No Assembly Needed

Description

This set of two 20-inch yellow cotton and jute throw pillows with texture will add a beautiful decorative accent to your decor. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20-inch h x 20-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.