
Set of Two 21" Blue Resin Woman Figurine Tabletop Sculpture, 2PK
Mfr # 518073
Zoro # G322884286
product price:Â $313.99
/pk 2, $157.00/ea
Free Shipping & Returns
Key Features
Material
Cement
Color
Blue
Assembly Required
No
Nature Motif
No Nature
Sculpture Type
Figurine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
518073
Zoro #
G322884286
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
8.25 in
Length
21.25 in
Details
Material
Cement
Color
Blue
Item
Sculptures
Assembly Required
No
Nature Motif
No Nature
Sculpture Type
Figurine
Design Motif
Not an animal
Pieces per Set
2
Commercial Use
No
Plays Music
No
LED Lighting
No
Hand Painted
No
Occasion
No Holiday
Subject
People
Construction Method
Machine-Made
Description
The set of two 21-inch blue resin woman figurine tabletop sculpture is the perfect decorative accessory for your home. This blue hued piece represents high quality, expertly made from high grade resin. Great to use on its own or mix with other decorations for the perfect look. 21.25-inch H x 8.25-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.