Set of Two 21" Oak And Dark Brown Solid Wood Square Two Drawer Nightstands, 2PK
Mfr # 712105
Zoro # G922907279
product price: $127.99
/pk 2, $64.00/ea
Free Shipping & Returns
Key Features
Leg Material
Solid Wood
Felt Lined Drawers
No
Number of Pieces
2
Leg Color
Dark Brown, Oak
Frame Color
Dark Brown, Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712105
Zoro #
G922907279
UPC #
-
Country of Origin
China
Dimensions
Width
15.75 in
Length
21 in
Depth
15.75 in
Details
Leg Material
Solid Wood
Felt Lined Drawers
No
Number of Pieces
2
Leg Color
Dark Brown, Oak
Frame Color
Dark Brown, Oak
Soft Close or Self Close Drawer Glides
No
Drawer Glide Mechanism
Roller Glides
Number of Drawers
2
Item
Nightstands & Bedside Table
Frame Material
Solid Wood
Finish
Natural
Frame Wood Species
Oak
Shape
Square
Material
Solid Wood
Assembly Required
Full Assembly Needed
Color
Dark Brown, Oak
Style
Transitional
Capacity
40 lb
Commercial Use
No
Description
Our set of two 21-inch oak and dark brown solid wood square two drawer nightstands will compliment your bed beautifully. Robust in design, this stylish pair of bed side tables has been expertly crafted from solid wood. Featuring a striking two-tone light oak brown and dark brown coloration with 2 drawers each that feature unique geometric, half circle wood drawer pulls. The unsung hero of the bedroom, these nightstands are perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this modern minimalist designer's dream to accommodate all your needs and upgrade the style of your bedroom. 21.00-inch h x 15.75-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.