Zoro Homepage

Set of Two 22" Gold and White Marble Nested Tables

  • Mfr # 543885

  • Zoro # G022359251


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
22.4 in
Length
15.7 in
Tabletop Color
Gold White
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543885
Zoro #
G022359251
UPC #
-
Country of Origin
China

Dimensions

Height
22.4 in
Length
15.7 in
Width
15.7 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Gold White
Item
End-Side Table
Commercial Use
No

Description

Show off your exquisite taste with this set of two 22-inch gold and white marble nested tables. The nesting feature is a great space saver for when not in use. Quality construction from the gold iron base combines with white marble of the top to give this table a fresh and updated look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22.4-inch H x 15.7-inch W x 15.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.