Zoro Homepage

Set of Two 22" Gold and White Marble Round Nested Tables

  • Mfr # 543883

  • Zoro # G722368775


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
Gold White
Length
17.5 in
Width
17.5 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543883
Zoro #
G722368775
UPC #
-
Country of Origin
China

Dimensions

Length
17.5 in
Width
17.5 in
Height
22 in

Details

Commercial Use
No
Tabletop Color
Gold White
Item
End-Side Table
Assembly Required
Partial Assembly Needed

Description

Show off your exquisite taste with this set of two 22-inch gold and white marble round nested tables. The nesting feature is a great space saver for when not in use. The gold coloration of the high quality iron base marries nicely with the white marble top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 22-inch H x 17.5-inch W x 17.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.