Set of Two 22" Oak And Gray and White Nested Tables, 2PK

  • Mfr # 529141

  • Zoro # G622832635


product price: $58.49
/pk 2, $29.25/ea

Key Features

Set Type
Nesting Tables
Style
Modern
Set
Yes
Includes
2 Tables
Hand Crafted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529141
Zoro #
G622832635
UPC #
-
Country of Origin
China

Dimensions

Width
21.7 in
Height
21.7 in
Length
17.7 in

Details

Set Type
Nesting Tables
Style
Modern
Set
Yes
Includes
2 Tables
Hand Crafted
No
Assembly
Partial Assembly Needed
Assembled/Unassembled
Unassembled
Shape
Triangular
Finish
Natural
Leg Color
Oak
Mirrored
No
Tabletop Material
Manufactured Wood
Leg Type
3 Legs
Base Material
Solid Wood
Commercial Use
Yes
Item
End-Side Tables
Tabletop Color
Gray, White

Description

Optimize your space with the set of two 22" natural and gray and white nested tables that nest into each other easily and fashionably when not in use. A natural solid wood frame is finished off with a gray and white manufactured wood top that is the epitome of quality construction and design. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 21.7" H x 21.7" W x 17.7" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.