
Set of Two 22" Silver and White Marble Round Nested Tables
Mfr # 543884
Zoro # G422375141
product price: $792.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Width
17.5 in
Height
22 in
Length
17.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543884
Zoro #
G422375141
UPC #
-
Country of Origin
China
Dimensions
Width
17.5 in
Height
22 in
Length
17.5 in
Details
Commercial Use
No
Tabletop Color
Silver White
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Description
Show off your exquisite taste with this set of two 22-inch silver and white marble round nested tables. The nesting feature is a great space saver for when not in use. The base of this table is made from iron in a silver color that is a nice contrast to the white marble tabletop. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22-inch H x 17.5-inch W x 17.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.