Set of Two 23" White and Chrome Indoor Outdoor Chaise Lounge, 2PK

  • Mfr # 372158

  • Zoro # G722833051


product price:  $1,150.99
/pk 2, $575.50/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Chair Finish
Chrome
Product Type
Modern
Chair Frame Color
White
Modular
No
Chair Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372158
Zoro #
G722833051
UPC #
-
Country of Origin
China

Dimensions

Chair Width
23 in
Chair Height
13 in
Chair Depth
81 in

Details

Chair Finish
Chrome
Product Type
Modern
Chair Frame Color
White
Modular
No
Item
Outdoor Chairs
Outdoor Chair Type
Chaise Lounge
Cushions Included
No
Number of Chairs Included
2
Chair Frame Material
Metal
Canopy Included
No
Assembly
Partial Assembly Needed
Commercial Use
No

Description

Savor the feeling of utter bliss as you stretch out on your set of two white and silver chaise lounge, embracing the gentle breeze and embracing the art of leisure. Let the captivating silver color serve as an artistic expression, leaving a lasting impression that embodies your individuality. The ability to recline in a comfortable position promotes relaxation and helps reduce stress, making this chair a definite must-have. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 13" H x 23" W x 81" D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.