This item is Discontinued.

Homeroots Set of Two 24" Black Faux Leather and Iron Counter Height Swivel Bar Chairs 610392

Set of Two 24" Black Faux Leather and Iron Counter Height Swivel Bar Chairs (Discontinued)

  • Mfr # 610392
  • Zoro # G522366766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
610392
Zoro #
G522366766
UPC #
-
Country of Origin
China

Dimensions

Depth
15.7 in
Height
38 in
Width
16 in

Details

Application Type
Commercial
Seat Color
Black
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this set of two 24-inch black faux leather and iron counter height swivel bar chairs will transcend the look of your room. A solid black iron frame is finished off with a matching black faux leather seat, giving this chair a chic monotone look. Designed with a footrest for comfort and convenience. A full back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 38-inch h x 16-inch w x 15.7-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.