This item is Discontinued.

Homeroots Set of Two 24" Black Metal Candlestick USB Table Lamps With Ivory Drum Shade 545826

Set of Two 24" Black Metal Candlestick USB Table Lamps With Ivory Drum Shade (Discontinued)

  • Mfr # 545826
  • Zoro # G522345235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545826
Zoro #
G522345235
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
24 in
Width
10 in

Details

Item
Table Lamp
Color
Ivory
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

With this set of two 24-inch black metal candlestick usb table lamps with ivory drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of metal finished in a black tone. The ivory drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 24-inch H x 10-inch W x 10-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.