Set of Two 24" Ivory And Black Shearling And Steel Counter Height Bar Chairs

  • Mfr # 555749

  • Zoro # G122374307


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Assembly Required
Full Assembly Needed
Depth
21.3 in
Width
18.9 in
Height
34.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555749
Zoro #
G122374307
UPC #
-
Country of Origin
China

Dimensions

Depth
21.3 in
Width
18.9 in
Height
34.6 in

Details

Application Type
Commercial
Item
Bar Chair
Assembly Required
Full Assembly Needed
Seat Color
Ivory Black

Description

Comfort and design come together nicely in this set of two 24-inch ivory and black shearling and steel counter height bar chairs. A black steel frame is finished off with a ivory shearling seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 34.6-inch H x 18.9-inch W x 21.3-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.