Set of Two 24" Silver Metal Candlestick USB Table Lamps With Gray Drum Shade

  • Mfr # 545825

  • Zoro # G022343489


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Application Type
Yes
Height
24 in
Assembly Required
Partial Assembly Needed
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545825
Zoro #
G022343489
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
24 in
Width
10 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Gray
Item
Table Lamp

Description

This set of two 24-inch silver metal candlestick usb table lamps with gray drum shade is the perfect combination of design and function. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The gray shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24-inch H x 10-inch W x 10-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.