This item is Discontinued.

Homeroots Set of Two 24" White and Gold Faux Leather and Metal Backless Counter Height Bar Chairs 555304

This item is Discontinued.

Homeroots

Set of Two 24" White and Gold Faux Leather and Metal Backless Counter Height Bar Chairs (Discontinued)

Mfr # 555304
Zoro # G322348696
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555304
Zoro #
G322348696
UPC #
-
Country of Origin
China

Dimensions

Height
23.62 in
Depth
15.35 in
Width
18.5 in

Details

Application Type
Commercial
Seat Color
White Gold
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

Comfort and design come together nicely in this set of two 24-inch white and gold faux leather and metal backless counter height bar chairs. A geometric gold metal frame is finished off with a white faux leather seat that is the epitome of quality construction and design. A backless mixed with a rectangle shaped seat makes this chair both comfortable and fashionable. This stool will look great in your dining room, kitchen, bar, or recreation room. A backless mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 23.62-inch h x 18.5-inch w x 15.35-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.