Set of Two 25" Black And Clear Glass And Genuine Marble Half Circle Three Leg Console Table, 2PK

  • Mfr # 488859

  • Zoro # G922812344


product price:  $3,032.99
/pk 2, $1,516.50/ea
Free Shipping & Returns

Key Features

Purposeful Distressing Type
No Distressing
Wheels Included
No
Assembly
No Assembly Needed
Soft Close or Self Close Drawers
No
Overall Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488859
Zoro #
G922812344
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
25 in
Size
Small
Overall Height
31 in
Overall Length
13.5 in

Details

Purposeful Distressing Type
No Distressing
Wheels Included
No
Item
Console Tables
Assembly
No Assembly Needed
Soft Close or Self Close Drawers
No
Frame Color
Black
Hand Crafted
No
Color
Black, Gold
Finish
Aged
Commercial Use
No
Shape
Half Circle
Style
Modern
Mirror Included
No
Weight Capacity
150 lb
Base Type
Three Leg
Tabletop Color
Black, Clear
Surface Material
Glass, Genuine Marble
Frame Material
Iron

Description

Transform your home with our elegant and versatile set of two 25-inch black and clear glass and genuine marble half circle three leg console table. Don't miss out on the perfect finishing touch for your home. The black and clear glass top of this console table is a stunning and timeless choice that can transform any room into a visually captivating showcase. Marble is classic, elegant, and timeless - making it a beautiful choice to accent your room. In addition to a great top, our console table has a iron three leg base, meaning that it is well-built and secure. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 31-inch h x 25-inch w x 13.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.