
Set of Two 25" Black And Gold Cast Aluminum Rustic Leaf Centerpiece Bowls
Mfr # 634505
Zoro # G022365955
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Height
5.55 in
Application Type
Yes
Width
24.6 in
Assembly Required
No Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634505
Zoro #
G022365955
UPC #
-
Country of Origin
India
Dimensions
Height
5.55 in
Width
24.6 in
Depth
8.75 in
Details
Item
Serving Bowl
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Description
Set of two 25-inch black and gold cast aluminum rustic leaf centerpiece bowls are perfect for adding a touch of casual elegance to your dining experience. Crafted from durable cast aluminum, these bowls are both food safe and designed for long-lasting use. The traditional style is enhanced by a stunning black and gold color palette, making them ideal for any occasion. Featuring purposeful distressing, the rustic leaf design adds a unique charm that elevates your table setting. Each set includes two bowls, offering versatile options for serving food or decorative displays. These centerpiece bowls are sure to impress guests while providing a functional serving solution for your home decor needs. 5.55-inch h x 24.6-inch w x 8.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.