This item is Discontinued.

Homeroots Set of Two 25" Black Faux Leather And Steel Counter Height Bar Chairs 555709

This item is Discontinued.

Homeroots

Set of Two 25" Black Faux Leather And Steel Counter Height Bar Chairs (Discontinued)

Mfr # 555709
Zoro # G522356392
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555709
Zoro #
G522356392
UPC #
-
Country of Origin
China

Dimensions

Height
38.6 in
Depth
24 in
Width
22.4 in

Details

Seat Color
Black
Item
Bar Chair
Application Type
Commercial
Assembly Required
Full Assembly Needed

Description

Comfortable enough to sit in for awhile, this set of two 25-inch black faux leather and steel counter height bar chairs will transcend the look of your room. The base of this stool is made from steel in a black, that matches the faux leather, also in black. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38.6-inch H x 22.4-inch W x 24-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.