Shop HOMEROOTS
See all product information
Create Account
Set of Two 25" Brown And Black Faux Leather And Steel Counter Height Bar Chairs
- Mfr # 555710
- Zoro # G222370964
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Width
22.4 in
Application Type
Commercial
Depth
24 in
Assembly Required
Full Assembly Needed
Height
38.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555710
- Zoro #
- G222370964
- UPC #
- -
- Country of Origin
- China
- Application Type
- Commercial
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Seat Color
- Brown Black
Dimensions
- Width
- 22.4 in
- Depth
- 24 in
- Height
- 38.6 in
Description
Comfort and design come together nicely in this set of two 25-inch brown and black faux leather and steel counter height bar chairs. The brown faux leather seat of this stool is a nice contrast to the high quality, black steel of the base. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38.6-inch H x 22.4-inch W x 24-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.