
Set of Two 26" Beige and Black Chenille and Steel Low Back Counter Height Bar Chairs, 2PK
Mfr # 555719
Zoro # G322810971
product price:Â $440.99
/pk 2, $220.50/ea
Free Shipping & Returns
Key Features
Seat Material
Steel
Assembly Required
Full Assembly Needed
Bar Chair Type
Counter Height
Finish
Powder Coated
Seat Style
Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555719
Zoro #
G322810971
UPC #
-
Country of Origin
China
Dimensions
Height
30.5 in
Length
15.7 in
Width
17.3 in
Details
Seat Material
Steel
Assembly Required
Full Assembly Needed
Bar Chair Type
Counter Height
Finish
Powder Coated
Item
Bar Chairs
Seat Style
Bucket
Shape
Round
Capacity
350 lb
Seat Color
Black
Number of Stools Included
2
Description
The perfect way to add some extra seating in your home, this set of two 26-inch beige and black chenille and steel low back counter height bar chairs will elevate the look and vibe of your room. A black steel frame is finished off with a beige upholstered seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. 30.50-inch h x 17.30-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.