
Set of Two 26" Black and Natural Wood Solid Wood Outdoor Dining Chair, 2PK
Mfr # 490254
Zoro # G022832587
product price:Â $1,100.99
/pk 2, $550.50/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
UV Protective Finish
Yes
Outdoor Chair Type
Dining Chair
Commercial Use
Yes
Chair Weight Capacity
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
490254
Zoro #
G022832587
UPC #
-
Country of Origin
Viet Nam
Dimensions
Chair Height
31 in
Chair Depth
22 in
Chair Width
26 in
Details
Item
Outdoor Chairs
Assembly
No Assembly Needed
UV Protective Finish
Yes
Outdoor Chair Type
Dining Chair
Commercial Use
Yes
Chair Weight Capacity
250 lb
Modular
No
Chair Frame Color
Charcoal
Chair Frame Material
Solid Wood
Number of Chairs Included
2
Canopy Included
No
Product Type
Modern
Includes
2 Dining Chairs
Cushions Included
No
Chair Finish
Natural Wood
Description
Experience the art of outdoor dining in ultimate comfort with the resilient set of two 26-inch black and natural wood solid wood outdoor dining chair, providing the perfect balance of support and relaxation. Let the captivating natural wood color serve as an artistic expression, leaving a lasting impression that embodies your individuality. Arms give this chair shape and definition and make it a good looking and comfortable option. Opting for wood as your outdoor furniture material allows you to enjoy a connection with nature, as it embodies warmth, authenticity, and a sense of grounding, enhancing your outdoor living experience. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 31-inch H x 26-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.