This item is Discontinued.

Homeroots Set of Two 26" Black Fabric and Steel Low Back Counter Height Bar Chairs 544692

Set of Two 26" Black Fabric and Steel Low Back Counter Height Bar Chairs (Discontinued)

  • Mfr # 544692
  • Zoro # G622361968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544692
Zoro #
G622361968
UPC #
-
Country of Origin
China

Dimensions

Depth
21.26 in
Height
37.8 in
Width
18.12 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Commercial
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this set of two 26-inch black fabric and steel low back counter height bar chairs. The base of this stool is made from steel in a black, that matches the fabric, also in black. The rectangle shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 37.8-inch H x 18.12-inch W x 21.26-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.