This item is Discontinued.

Homeroots Set of Two 26" Black Faux Leather and Solid Wood Backless Counter Height Bar Chairs 632422

Set of Two 26" Black Faux Leather and Solid Wood Backless Counter Height Bar Chairs (Discontinued)

  • Mfr # 632422
  • Zoro # G022359305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632422
Zoro #
G022359305
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
14 in
Depth
22.5 in
Height
26 in

Details

Application Type
Commercial
Item
Bar Chair
Seat Color
Black
Assembly Required
Partial Assembly Needed

Description

With this set of two 26-inch black faux leather and solid wood backless counter height bar chairs you can add design and extra seating to your space. A solid black solid wood frame is finished off with a matching tufted black faux leather seat, giving this chair a chic monotone look. The rectangle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. 26-inch h x 14-inch w x 22.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.