This item is Discontinued.

Homeroots Set of Two 26" Black Faux Leather and Steel Low Back Counter Height Bar Chairs 544689

This item is Discontinued.

Homeroots

Set of Two 26" Black Faux Leather and Steel Low Back Counter Height Bar Chairs (Discontinued)

Mfr # 544689
Zoro # G322374480
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
544689
Zoro #
G322374480
UPC #
-
Country of Origin
China

Dimensions

Depth
21.26 in
Width
21.66 in
Height
35.04 in

Details

Seat Color
Black
Application Type
Commercial
Item
Bar Chair
Assembly Required
Partial Assembly Needed

Description

With this set of two 26-inch black faux leather and steel low back counter height bar chairs you can add design and extra seating to your space. A solid black steel frame is finished off with a matching black faux leather seat, giving this chair a chic monotone look. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 35.04-inch H x 21.66-inch W x 21.26-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.