This item is Discontinued.

Homeroots Set of Two 26" Black Faux Leather And Steel Low Back Counter Height Bar Chairs 555763

This item is Discontinued.

Homeroots

Set of Two 26" Black Faux Leather And Steel Low Back Counter Height Bar Chairs (Discontinued)

Mfr # 555763
Zoro # G522372699
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555763
Zoro #
G522372699
UPC #
-
Country of Origin
China

Dimensions

Height
37.8 in
Depth
19.5 in
Width
16.9 in

Details

Seat Color
Black
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
Commercial

Description

The perfect way to add some extra seating in your home, this set of two 26-inch black faux leather and steel low back counter height bar chairs will elevate the look and vibe of your room. The black coloration runs throughout this good looking steel and faux leather stool. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 37.8-inch H x 16.9-inch W x 19.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.