Set of Two 26" Black Solid Wood Outdoor Dining Chair, 2PK

  • Mfr # 490255

  • Zoro # G022832617


product price: $1,158.99
/pk 2, $579.50/ea
Free Shipping & Returns

Key Features

Chair Depth
22 in
Chair Finish
Dark Brown Wood
Cushions Included
No
Includes
2 Dining Chairs
Number of Chairs Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490255
Zoro #
G022832617
UPC #
-
Country of Origin
Viet Nam

Dimensions

Chair Depth
22 in
Chair Width
26 in
Chair Height
31 in

Details

Chair Finish
Dark Brown Wood
Cushions Included
No
Includes
2 Dining Chairs
Number of Chairs Included
2
Assembly
No Assembly Needed
Chair Frame Color
Black
UV Protective Finish
Yes
Outdoor Chair Type
Dining Chair
Commercial Use
Yes
Item
Outdoor Chairs
Canopy Included
No
Chair Weight Capacity
250 lb
Modular
No
Product Type
Modern
Chair Frame Material
Solid Wood

Description

Create an enchanting outdoor dining ambiance with the set of two 26-inch black solid wood outdoor dining chair, adding a touch of sophistication and refinement to your outdoor space. Arms give this chair shape and definition and make it a good looking and comfortable option. Wood's natural insulating properties make it an ideal material for outdoor furniture, as it remains comfortable to the touch even on hot summer days, allowing you to fully enjoy your outdoor space without discomfort. Enjoy the good life everyday with this fashionable outdoor seating option. 31-inch H x 26-inch W x 22-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.