This item is Discontinued.

Homeroots Set of Two 26" Brown Faux Leather and Solid Wood Backless Counter Height Bar Chairs 632424

Set of Two 26" Brown Faux Leather and Solid Wood Backless Counter Height Bar Chairs (Discontinued)

  • Mfr # 632424
  • Zoro # G122367712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632424
Zoro #
G122367712
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
26 in
Depth
22.5 in
Width
14 in

Details

Assembly Required
Partial Assembly Needed
Seat Color
Brown
Item
Bar Chair
Application Type
Commercial

Description

Comfort and design come together nicely in this set of two 26-inch brown faux leather and solid wood backless counter height bar chairs. A solid brown solid wood frame is finished off with a matching brown faux leather seat, giving this chair a chic monotone look. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless for the ultimate in comfort and enjoyment. 26-inch h x 14-inch w x 22.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.