
Set of Two 26" Gray and Natural Faux Leather and Solid Wood Backless Counter Height Bar Chairs (Discontinued)
- Mfr # 632426
- Zoro # G922363150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632426
Zoro #
G922363150
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
22.5 in
Height
26 in
Width
14 in
Details
Seat Color
Gray
Item
Bar Chair
Application Type
Commercial
Assembly Required
Partial Assembly Needed
Description
Bring a trendy bar vibe to your space, with this set of two 26-inch gray and natural faux leather and solid wood backless counter height bar chairs. The gray button tufted faux leather seat of this stool is a nice contrast to the high quality, natural solid wood of the base. Designed with a footrest for comfort and convenience. The rectangular shape of the seat combines with a backless design to give this chair a comfortable and fashionable look. 26-inch h x 14-inch w x 22.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.