Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Ivory and Black Faux Shearling and Steel Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555751
- Zoro # G122811086
product price:Â
$
486.99
/pk of 2, $243.50/ea
Free Shipping & Returns
Key Features
Seat Material
Steel
Height
36.2 in
Bar Chair Type
Counter Height
Capacity
350 lb
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555751
- Zoro #
- G122811086
- UPC #
- -
- Country of Origin
- China
- Seat Material
- Steel
- Bar Chair Type
- Counter Height
- Item
- Bar Chairs
- Capacity
- 350 lb
- Finish
- Powder Coated
- Seat Color
- Black
- Assembly Required
- Full Assembly Needed
- Number of Stools Included
- 2
- Shape
- Rectangle
- Seat Style
- Bucket
Dimensions
- Height
- 36.2 in
- Width
- 16.1 in
- Length
- 20.5 in
Description
This set of two 26-inch ivory and black faux shearling and steel low back counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from black steel combines with ivory upholstered to give this stool a fresh and updated look. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 36.20-inch h x 16.10-inch w x 20.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.