This item is Discontinued.

Homeroots Set of Two 26" Light Gray and Black Fabric and Steel Low Back Counter Height Bar Chairs 544693

Set of Two 26" Light Gray and Black Fabric and Steel Low Back Counter Height Bar Chairs (Discontinued)

  • Mfr # 544693
  • Zoro # G122365480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544693
Zoro #
G122365480
UPC #
-
Country of Origin
China

Dimensions

Height
37.8 in
Depth
21.26 in
Width
18.12 in

Details

Application Type
Commercial
Item
Bar Chair
Assembly Required
Partial Assembly Needed

Description

Bring a trendy bar vibe to your space, with this set of two 26-inch light gray and black fabric and steel low back counter height bar chairs. Quality construction from black steel combines with light gray fabric to give this stool a fresh and updated look. The rectangle shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 37.8-inch H x 18.12-inch W x 21.26-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.