This item is Discontinued.

Homeroots Set of Two 28" Beige Mother Of Pearl Table Lamps With White Shade 571285

This item is Discontinued.

Homeroots

Set of Two 28" Beige Mother Of Pearl Table Lamps With White Shade (Discontinued)

Mfr # 571285
Zoro # G622370694
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
571285
Zoro #
G622370694
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Width
10 in
Depth
14 in

Details

Color
White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

This set of two 28-inch pearl table lamp with white shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of resin finished in a pearl tone. The white shade has a rectangular shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 28-inch h x 10-inch w x 14-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.