Zoro Homepage

Set of Two 28" Blue Table Lamp With White Cone Shade

  • Mfr # 571290

  • Zoro # G722362063


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Assembly Required
Partial Assembly Needed
Height
28 in
Width
9 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571290
Zoro #
G722362063
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
28 in
Width
9 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Blue/White

Description

Embrace the good life with this hard working and stylish set of two 28-inch blue table lamp with white cone shade. The base of this lamp is made of resin finished in a blue tone. The white cone linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 28-inch H x 9-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.