Zoro Homepage

Set of Two 28" White Ceramic Table Lamp With White Cone Shade

  • Mfr # 571284

  • Zoro # G422368587


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
15 in
Assembly Required
Partial Assembly Needed
Width
15 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571284
Zoro #
G422368587
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
15 in
Height
28 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
White

Description

This set of two 28-inch white ceramic table lamp with white cone shade is the perfect combination of design and function. The lamp is made of sturdy ceramic and features a white color. The white shade has a cone shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 28-inch H x 15-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.