
Set of Two 29" Black Metal Table Lamp With White Cone Shade
Mfr # 571298
Zoro # G822371088
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Application Type
Yes
Depth
15 in
Height
28.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571298
Zoro #
G822371088
UPC #
-
Country of Origin
China
Dimensions
Width
8 in
Depth
15 in
Height
28.5 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Description
This set of two 29-inch black metal table lamp with white cone shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black color. The white cone linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 28.5-inch H x 8-inch W x 15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.