This item is Discontinued.

Homeroots Set of Two 29" Burnt Orange and Black Shearling and Steel Bar Height Bar Chairs 555739

This item is Discontinued.

Homeroots

Set of Two 29" Burnt Orange and Black Shearling and Steel Bar Height Bar Chairs (Discontinued)

Mfr # 555739
Zoro # G122358765
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555739
Zoro #
G122358765
UPC #
-
Country of Origin
China

Dimensions

Overall Height
39.4 in
Overall Width
19.7 in
Overall Length
21.3 in

Details

Color
Black
Item
Bar Chair
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

This set of two 29-inch burnt orange and black shearling and steel bar height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A black steel frame is finished off with a burnt orange shearling seat that is the epitome of quality construction and design. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 39.4-inch H x 19.7-inch W x 21.3-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.