Shop HOMEROOTS
See all product information
Create Account
Set of Two 29" Green and Gold Faux Leather and Metal Low Back Bar Height Bar Chairs, 2PK
- Mfr # 719632
- Zoro # G522811051
product price:Â
$
251.99
/pk of 2, $126.00/ea
Free Shipping & Returns
Key Features
Overall Height
41.34 in
Overall Width
14.17 in
Overall Length
15.35 in
Color
Gold
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719632
- Zoro #
- G522811051
- UPC #
- -
- Country of Origin
- China
- Color
- Gold
- Finish
- Glossy
- Capacity
- 250 lb
- Material
- Metal
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chairs
- Shape
- Round
- Bar Chair Type
- Bar Height
- Seat Style
- Round
- Number of Stools Included
- 2
Dimensions
- Overall Height
- 41.34 in
- Overall Width
- 14.17 in
- Overall Length
- 15.35 in
- Seat Diameter
- 15.74 in
- Seat Thickness
- 4.13 in
- Seat Height
- 29.13 in
Description
With this set of two 29-inch green and gold faux leather and metal low back bar height bar chairs you can add design and extra seating to your space. The gold coloration of the high quality metal base marries nicely with the green faux leather seat. A low back mixed with a round shaped seat design makes this chair both comfortable and fashionable. 29.13-inch h x 14.17-inch w x 15.35-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.