
Set of Two 3" Black Aluminum Decorative Orb Tabletop Sculptures, 2PK
Mfr # 383773
Zoro # G122882253
product price: $39.49
/pk 2, $19.75/eaKey Features
Hand Painted
No
Width
3 in
Assembly Required
No
LED Lighting
No
Power Source
No Power Source Required / Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383773
Zoro #
G122882253
UPC #
-
Country of Origin
India
Dimensions
Width
3 in
Depth
3 in
Length
3 in
Details
Hand Painted
No
Assembly Required
No
LED Lighting
No
Power Source
No Power Source Required / Manual
Occasion
No Holiday
Pieces per Set
2
Design Motif
Not an animal
Item
Sculptures
Sculpture Type
Decorative Orb
Plays Music
No
Construction Method
Hand Finished
Nature Motif
No Nature
Color
Black
Subject
Geometric & Shapes
Material
Aluminum
Description
The set of two 3-inch black aluminum decorative orb tabletop sculptures is the perfect decorative accessory for your home. The black coloring of these high quality shiny enamel coated aluminum spheres will look great in most any space. They make a great option as free standing decor, paperweight, sculpture, or as jar or tray fillers. A perfect decorative addition for anyone who loves a stylish look and feel. 3-inch H x 3-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.