This item is Discontinued.

Homeroots Set of Two 30" Black Faux Leather and Iron Bar Height Swivel Bar Chairs 610393

Set of Two 30" Black Faux Leather and Iron Bar Height Swivel Bar Chairs (Discontinued)

  • Mfr # 610393
  • Zoro # G722375247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
610393
Zoro #
G722375247
UPC #
-
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Width
16 in
Overall Length
15.7 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this set of two 30-inch black faux leather and iron bar height swivel bar chairs. A solid black iron frame is finished off with a matching black faux leather seat, giving this chair a chic monotone look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a full back for the ultimate in comfort and enjoyment. 44-inch h x 16-inch w x 15.7-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.