This item is Discontinued.

Homeroots Set of Two 30" Black Glass And Steel Round Nested Coffee Tables 520927

Set of Two 30" Black Glass And Steel Round Nested Coffee Tables (Discontinued)

  • Mfr # 520927
  • Zoro # G622371806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520927
Zoro #
G622371806
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Height
22 in
Width
30 in

Details

Tabletop Color
Black/Coffee
Item
Coffee Table
Application Type
No
Assembly Required
Full Assembly Needed

Description

Optimize your space with the set of two 30-inch black glass and steel round nested coffee tables that nest into each other easily and fashionably when not in use. A solid black steel frame is finished off with a matching black glass top, giving this table a chic monotone look. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 22-inch H x 30-inch W x 30-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.