
Set of Two 30" Blue And White Lighthouse USB Table Lamps With Cream Cone Shade
Mfr # 571283
Zoro # G422362523
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
15 in
Height
30 in
Width
7 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571283
Zoro #
G422362523
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Height
30 in
Width
7 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Blue White/Cream
Item
Table Lamp
Description
Embrace the good life with this stylish set of two 30-inch blue and white lighthouse USB table lamps. A gorgeous blue and white lighthouse sculpted resin base brings just the right amount of coastal style to your space. The cream cone burlap shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 30-inch h x 7-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.