This item is Discontinued.

Homeroots Set of Two 30" Blue Crystal And Glass Table Lamps With White Drum Shades 571282

Set of Two 30" Blue Crystal And Glass Table Lamps With White Drum Shades (Discontinued)

  • Mfr # 571282
  • Zoro # G722365293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571282
Zoro #
G722365293
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Width
15 in
Depth
15 in

Details

Color
White/Blue
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Embrace the good life with this hard working and stylish set of two 30-inch blue crystal and glass table lamps with white drum shades. This unique lamp set is made of translucent and rustic blue art glass and features a crystal base. The white drum linen shade is finishes each piece off nicely and symmetrically. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 30-inch h x 15-inch w x 15-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.