Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Brown Faux Leather And Steel Low Back Bar Height Bar Chairs
- Mfr # 555666
- Zoro # G122356433
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
20.7 in
Overall Length
21.7 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555666
- Zoro #
- G122356433
- UPC #
- -
- Country of Origin
- China
- Color
- Brown
- Item
- Bar Chair
- Application Type
- Yes
- Assembly Required
- Full Assembly Needed
Dimensions
- Overall Height
- 39 in
- Overall Width
- 20.7 in
- Overall Length
- 21.7 in
Description
Bring a trendy bar vibe to your space, with this set of two 30-inch brown faux leather and steel low back bar height bar chairs. The brown coloration runs throughout this good looking steel and faux leather stool. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 39-inch H x 20.7-inch W x 21.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.