This item is Discontinued.

Homeroots Set of Two 30" Cream and Black Shearling and Steel Low Back Bar Height Bar Chairs 555735

Set of Two 30" Cream and Black Shearling and Steel Low Back Bar Height Bar Chairs (Discontinued)

  • Mfr # 555735
  • Zoro # G622346729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555735
Zoro #
G622346729
UPC #
-
Country of Origin
China

Dimensions

Overall Height
39.4 in
Overall Width
20.9 in
Overall Length
21.3 in

Details

Color
Black
Item
Bar Chair
Commercial Use
Yes
Assembly Required
Full Assembly Needed

Description

Comfort and design come together nicely in this set of two 30-inch cream and black shearling and steel low back bar height bar chairs. A black steel frame is finished off with a cream shearling seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 39.4-inch H x 20.9-inch W x 21.3-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.