Zoro Homepage

Set of Two 30" Distressed White Table Lamp USB With White Cone Shade

  • Mfr # 571297

  • Zoro # G322366256


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
16 in
Height
30 in
Assembly Required
Partial Assembly Needed
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571297
Zoro #
G322366256
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
30 in
Depth
16 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish set of two 30-inch distressed white table lamp usb with white cone shade. The base of this lamp is made of resin finished in a white tone. The white cone linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 30-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.