Set of Two 30" Gold USB Table Lamps With White Drum Shades

  • Mfr # 571292

  • Zoro # G622368257


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
17 in
Color
White/Gold
Assembly Required
Partial Assembly Needed
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571292
Zoro #
G622368257
UPC #
-
Country of Origin
China

Dimensions

Depth
17 in
Width
17 in
Height
29.5 in

Details

Application Type
Yes
Color
White/Gold
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

With this set of two 30-inch gold USB table lamps with white drum shades you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy polyresin and features lots of striations and texture in a gold color. Includes a white linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 29.5-inch h x 17-inch w x 17-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.