
Set of Two 30" Ivory And Black Shearling And Steel Bar Height Bar Chairs
Mfr # 555690
Zoro # G222364284
product price:Â $587.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42.9 in
Overall Width
20.1 in
Overall Length
21.3 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
555690
Zoro #
G222364284
UPC #
-
Country of Origin
China
Dimensions
Overall Height
42.9 in
Overall Width
20.1 in
Overall Length
21.3 in
Details
Color
Black
Application Type
Yes
Item
Bar Chair
Assembly Required
Full Assembly Needed
Description
This set of two 30-inch ivory and black shearling and steel bar height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The black coloration of the high quality steel base marries nicely with the ivory shearling seat. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 42.9-inch H x 20.1-inch W x 21.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.