This item is Discontinued.

Homeroots Set of Two 30" Light Gray and Black Fabric and Steel Low Back Bar Height Bar Chairs 544695

Set of Two 30" Light Gray and Black Fabric and Steel Low Back Bar Height Bar Chairs (Discontinued)

  • Mfr # 544695
  • Zoro # G222366097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544695
Zoro #
G222366097
UPC #
-
Country of Origin
China

Dimensions

Overall Height
41.74 in
Overall Width
18.9 in
Overall Length
21.07 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Comfort and design come together nicely in this set of two 30-inch light gray and black steel low back bar height bar chairs with footrest. The black coloration of the high quality steel base marries nicely with the light gray fabric seat. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 41.74-inch H x 18.9-inch W x 21.07-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.