Set of Two 30" Red and Bronze Shearling and Steel Low Back Bar Height Bar Chairs

  • Mfr # 555720

  • Zoro # G622369810


product price:  $771.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Overall Height
40.2 in
Overall Width
16.1 in
Overall Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555720
Zoro #
G622369810
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40.2 in
Overall Width
16.1 in
Overall Length
20.5 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Red Bronze
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this set of two 30-inch red and bronze shearling and steel low back bar height bar chairs will transcend the look of your room. The base of this stool is made from steel in a bronze color that is a nice contrast to the red shearling seat. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 40.2-inch H x 16.1-inch W x 20.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.