
Set of Two 30" Silver Coastal Starfish Table Lamps With Beige Drum Shades (Discontinued)
- Mfr # 571286
- Zoro # G222374665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571286
Zoro #
G222374665
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
16 in
Height
30 in
Details
Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Beige/Silver
Description
With this set of two 30-inch silver starfish table lamps with beige drum shades you can bring in some coastal design to any space along with adding some ambient lighting. The base of this lamp is made of silver resin with sculptural starfish and piercing. The beige drum linen shade is a great compliment to this lamp and is complimented by a star finial as well. High quality design makes this a great lamp for not only lighting, but accenting a room with style. These lamps are the perfect way to introduce some ocean sea life vibes to your space. 30-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.