
Set of Two 30" White and Gold Wood Framed Accent Mirrors, 2PK
Mfr # 485032
Zoro # G022890051
product price:Â $484.99
/pk 2, $242.50/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Wood
Color
White, Gold
Commercial Use
No
Set
No
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485032
Zoro #
G022890051
UPC #
-
Country of Origin
China
Dimensions
Size
Medium
Depth
2 in
Height
30 in
Width
20 in
Details
Frame Material
Solid Wood
Color
White, Gold
Commercial Use
No
Set
No
Framed
Yes
Assembly Required
No Assembly Needed
Shape
Rectangle
Orientation
Vertical
Frame Design
Classic
Pieces Included
2
Mirror Type
Accent
Material
60% Fir Wood, 20% Mirror, 20% Mdf
Item
Mirrors
Mount Type
Wall Mounted
Lighted
No
Description
The elegantly crafted set of two 30-inch white and gold wood framed accent mirrors is what you need to add finishing touch to your decor. An antiqued and distressed finish is paired with a regal floral and window arch design that gives this piece lots of vintage charm. The mid-century style of this piece will work great in any room you choose to put it in. This unique mirror set will look great as part of your existing decor or you can use it as a statement piece anywhere in your home. 30-inch H x 20-inch W x 2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.